Stud Type: Sealed, Screwdriver, Cylindri
- Mfr # MCR-35-SC
- Zoro # G423387594
product price:Â
$
80.69
/ea
Key Features
Roller Width
18 mm
Duty Type
Standard
Bearing Lubrication
Relubricateable
Roller Head Type
Flat
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-35-SC
- Zoro #
- G423387594
- UPC #
- 651041027596
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCR
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Sealed
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Dimensions
- Roller Width
- 18 mm
- Stud Length
- 32.5 mm
- Overall Length
- 52 mm
- Stud Thread Length
- 17 mm
- Stud Thread Size
- M16x1.50
- Roller Diameter
- 35 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.