Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Hex, Flat
- Mfr # HR-6-B
- Zoro # G023388021
product price:Â
$
1,305.99
/ea
Free Shipping & Returns
Key Features
Roller Head Type
Flat
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Number of Rows
1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-6-B
- Zoro #
- G023388021
- UPC #
- 651041274358
- Country of Origin
- United States
- Item
- Cam Follower
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- System of Measurement
- Inch
- Stud Type
- Concentric
- Series
- Smith Bearing
- Bearing Lubrication
- Relubricateable
- Duty Type
- Heavy
- Closure
- Open
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Dimensions
- Stud Diameter
- 3 in
- Roller Width
- 3-1/4 in
- Roller Diameter
- 6 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Hex Socket, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.