Yoke Type: Unsealed, Crowned
- Mfr # MYR-17
- Zoro # G523390258
product price:Â
$
64.85
/ea
Key Features
Roller Diameter
40 mm
Bore Diameter
17 mm
Roller Width
20 mm
Number of Rows
1
Roller Material Grade
SAE 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYR-17
- Zoro #
- G523390258
- UPC #
- 651041117648
- Country of Origin
- United States
- Item
- Yoke Roller
- Number of Rows
- 1
- Roller Material Grade
- SAE 52100
- Features
- Caged
- Self Lubricating Bearing
- No
- System of Measurement
- Metric
- Seal Type
- Open
- Load Direction
- Radial
- Roller Material
- Bearing Steel
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Series
- MYR
- Minimum Temperature
- -40 Degrees F
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 250 Degrees F
- Duty Type
- Standard
- Roller Style
- Yoke
- Roller Type
- Crowned
Dimensions
- Roller Diameter
- 40 mm
- Bore Diameter
- 17 mm
- Roller Width
- 20 mm
- Overall Length
- 21 mm
- Fits Chest Size
- Caged
- Length
- 21 mm
Description
Yoke Roller, Bore Diameter 17 mm, Closure Open, Duty Type Standard, Overall Length 21 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Bearing Steel, Roller Width 20 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Caged, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100, Self Lubricating Bearing No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.