Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-1-1/8-C
- Zoro # G423387617
product price:Â
$
23.69
/ea
Key Features
Bore Diameter
0.625 in
Roller Diameter
1 1/8 in
Stud Diameter
0.625 in
Roller Width
5/8 in
Roller Head Type
Crowned
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HR-1-1/8-C
- Zoro #
- G423387617
- UPC #
- 651041184763
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.625 in
- Roller Diameter
- 1 1/8 in
- Stud Diameter
- 0.625 in
- Roller Width
- 5/8 in
- Stud Thread Size
- 5/8"-18
- Overall Length
- 1 21/32 in
- Stud Length
- 1 in
- Stud Thread Length
- 1/2 in
- Length
- 1 21/32 in
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- System of Measurement
- Inch
- Stud Type
- Concentric
- Closure
- Open
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Series
- Smith Bearing
- Duty Type
- Heavy
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.