Shop SMITH BEARING
See all product information
Create Account
Heavy Unsealed, Screwdriver, Crowned
- Mfr # HR-3/4-C
- Zoro # G223389798
product price:Â
$
18.29
/ea
Key Features
Stud Diameter
0.4375 in
Bore Diameter
0.4375 in
Roller Width
1/2 in
Roller Diameter
3/4 in
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HR-3/4-C
- Zoro #
- G223389798
- UPC #
- 651041100459
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Bearing Lubrication
- Relubricateable
- Duty Type
- Heavy
- Closure
- Open
- Number of Rows
- 1
- System of Measurement
- Inch
- Series
- Smith Bearing
- Stud Material
- Alloy Steel
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Stud Diameter
- 0.4375 in
- Bore Diameter
- 0.4375 in
- Roller Width
- 1/2 in
- Roller Diameter
- 3/4 in
- Stud Thread Size
- 7/16"-20
- Stud Thread Length
- 3/8 in
- Stud Length
- 7/8 in
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.