Stud Type: Sealed, Hex, Crowned
- Mfr # CR-11/16-XBC
- Zoro # G723389960
product price:Â
$
30.19
/ea
Key Features
Roller Head Type
Crowned
Stud Length
3/4 in
Stud Material
Alloy Steel
Roller Diameter
11/16 in
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR-11/16-XBC
- Zoro #
- G723389960
- UPC #
- 651041109940
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Stud Type
- Concentric
- Number of Rows
- 1
- Series
- CR
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Stud Length
- 3/4 in
- Roller Diameter
- 11/16 in
- Stud Thread Length
- 5/16 in
- Roller Width
- 7/16 in
- Overall Length
- 1 3/16 in
- Stud Thread Size
- 1/4"-28
- Stud Diameter
- 1/4 in
- Length
- 1 3/16 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/16 in, Roller Diameter 11/16 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/16 in, Stud Material Alloy Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.