Inner Ring, 3.5000" Bore Dia., 2.010" W
Mfr # IRR-3-1/2
Zoro # G4841965
product price: $71.39
/eaKey Features
Bore Dia. (In.)
3.5 in
Width (In.)
2.01 in
Outside Dia. (In.)
3.9985 in
Outside Diameter Tolerance
+0.0000/-0.0009 in
Lubrication Openings
Oil Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IRR-3-1/2
Zoro #
G4841965
UPC #
651041230323
Country of Origin
Multiple
Dimensions
Bore Dia. (In.)
3.5 in
Width (In.)
2.01 in
Outside Dia. (In.)
3.9985 in
Outside Diameter Tolerance
+0.0000/-0.0009 in
Bore Diameter
3 1/2 in
Overall Width
2.01 in
Bore Diameter Tolerance
+0.0000/-0.0008 in
Outside Diameter
3.998 in
Details
Item
Inner Ring
Lubrication Openings
Oil Holes
Ring Material Grade
52100
System of Measurement
Inch
Standards
as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ring Material
Alloy Steel
Finish
Chrome Plated
Description
Inner Ring, Bore Diameter 3 1/2 in, Outside Diameter 3.998 in, Overall Width 2.01 in, Ring Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000/-0.0008 in, Finish Chrome Plated, Lubrication Openings Oil Holes, Outside Diameter Tolerance +0.0000/-0.0009 in, Ring Material Grade 52100, Standards as 9100, ISO Certified 9001, Mil-B-3990 (SAE as 39901)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.