Shop SMITH BEARING
See all product information
Create Account
Inner Ring Races
- Mfr # IRR-3/8-1
- Zoro # G523390364
product price:Â
$
12.35
/ea
Key Features
Ring Material
Alloy Steel
System of Measurement
Inch
Bore Diameter
3/8 in
Outside Diameter
0.624 in
Series
IRR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IRR-3/8-1
- Zoro #
- G523390364
- UPC #
- 651041175037
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 3/8 in
- Outside Diameter
- 0.624 in
- Overall Width
- 1.01 in
Details
- Item
- Needle Roller Bearing Inner Ring
- Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Series
- IRR
- Bearing Lubrication
- Relubricateable
Description
Needle Roller Bearing Inner Ring, Bore Diameter 3/8 in, Outside Diameter 0.624 in, Overall Width 1.01 in, Ring Material Alloy Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.