Shop SMITH BEARING
See all product information
Create Account
Inner Ring Races
- Mfr # IRR-1-15/16
- Zoro # G723390195
product price:Â
$
25.59
/ea
Key Features
Bore Diameter
1 15/16 in
System of Measurement
Inch
Ring Material
Alloy Steel
Overall Width
1.76 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRR-1-15/16
- Zoro #
- G723390195
- UPC #
- 651041273801
- Country of Origin
- United States
- Item
- Needle Roller Bearing Inner Ring
- System of Measurement
- Inch
- Ring Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Series
- IRR
Description
Needle Roller Bearing Inner Ring, Bore Diameter 1 15/16 in, Outside Diameter 2.498 in, Overall Width 1.76 in, Ring Material Alloy Steel, System of Measurement Inch