Shop SMITH BEARING
See all product information
Create Account
Inner Ring Races
- Mfr # IRR-8
- Zoro # G323390366
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
Ring Material
Alloy Steel
Bore Diameter
8 in
System of Measurement
Inch
Outside Diameter
9.248 in
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IRR-8
- Zoro #
- G323390366
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 8 in
- Outside Diameter
- 9.248 in
- Overall Width
- 3.015 in
Details
- Item
- Needle Roller Bearing Inner Ring
- Ring Material
- Alloy Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Series
- IRR
Description
Needle Roller Bearing Inner Ring, Bore Diameter 8 in, Outside Diameter 9.248 in, Overall Width 3.015 in, Ring Material Alloy Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.