Shop SMITH BEARING
See all product information
Create Account
Open Cam Follower, Flat Stud
- Mfr # CR-1/2-B
- Zoro # G012503534
product price:Â
$
30.99
/ea
Key Features
Roller Style
Stud
Roller Type
Flat
Closure
Open
Stud Diameter
0.19 in
Roller Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR-1/2-B
- Zoro #
- G012503534
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 0.19 in
- Roller Diameter
- 1/2 in
- Roller Width
- 0.375 in
- Bore Diameter
- 0.19 in
Details
- Item
- Cam Follower
- Roller Style
- Stud
- Roller Type
- Flat
- Closure
- Open
- Rolling Element Rows
- 1
- Bearing Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Stud Type
- Standard
Description
Cam Follower Bearing; 1/2 in. Roller Diameter; 3/8 in. Roller Width; Flat Roller Surface; Stud Type; 0.19 in. Stud Diameter; 10-32 Thread; Standard Stud; Open; Needle Bearing; Not Relubricatable; Hex Socket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.