Sealed, Hex, Eccentric, Crowned
- Mfr # MCR-40-SBE
- Zoro # G923387452
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Stud Thread Length
19 mm
Roller Head Type
Crowned
Bearing Lubrication
Relubricateable
Overall Length
58 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-40-SBE
- Zoro #
- G923387452
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Closure
- Sealed
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Series
- MCR
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Thread Length
- 19 mm
- Overall Length
- 58 mm
- Roller Width
- 20 mm
- Roller Diameter
- 40 mm
- Stud Thread Size
- M18x1.50
- Stud Length
- 36.5 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.