Non-Metallic Sealed, Hex, Crowned
- Mfr # BCR-1-1/8-XBC
- Zoro # G523389894
product price:Â
$
27.15
/ea
Key Features
Stud Diameter
0.4375 in
Roller Width
5/8 in
Bore Diameter
0.4375 in
Roller Diameter
1 1/8 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/8-XBC
- Zoro #
- G523389894
- UPC #
- 651041190764
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Double Sealed
- System of Measurement
- Inch
- Number of Rows
- 1
- Duty Type
- Standard
- Features
- Crowned O.D., Hex-Drive, Non-Metallic Bushing, Sealed
- Load Direction
- Radial
- Self Lubricating Bearing
- Yes
- Seal Type
- Contact Seal
- Roller Head Type
- Flat
- Series
- BCR
- Bearing Lubrication
- Maintenance-Free
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 0.4375 in
- Roller Width
- 5/8 in
- Bore Diameter
- 0.4375 in
- Roller Diameter
- 1 1/8 in
- Stud Thread Size
- 7/16"-20
- Stud Length
- 1 in
- Stud Thread Length
- 1/2 in
- Overall Length
- 1 5/8 in
- Fits Chest Size
- Crowned O.D., Hex-Drive, Non-Metallic Bushing, Sealed
- Length
- 1 5/8 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 5/8 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Seal Type Contact Seal, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Hex-Drive, Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.