Stud Type: Sealed, Hex, Cylindrical
- Mfr # MCRV-22-SBC
- Zoro # G123390108
product price:Â
$
56.69
/ea
Key Features
Closure
Sealed
Duty Type
Standard
Roller Material
Alloy Steel
Stud Thread Length
12 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-22-SBC
- Zoro #
- G123390108
- UPC #
- 651041133402
- Country of Origin
- United States
Dimensions
- Stud Thread Length
- 12 mm
- Stud Length
- 23 mm
- Roller Width
- 12 mm
- Overall Length
- 36 mm
- Stud Thread Size
- M10x1.00
- Roller Diameter
- 22 mm
- Stud Diameter
- 10 mm
- Length
- 36 mm
Details
- Item
- Stud Roller
- Closure
- Sealed
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Flat
- Number of Rows
- 1
- Bearing Type
- Needle Roller
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Series
- MCRV
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 36 mm, Roller Diameter 22 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.