Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Hex, Crowned
- Mfr # BCR-1-5/8-XBC
- Zoro # G023388007
product price:Â
$
38.15
/ea
Key Features
Roller Diameter
1 5/8 in
Bore Diameter
0.625 in
Stud Diameter
0.625 in
Roller Width
7/8 in
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-5/8-XBC
- Zoro #
- G023388007
- UPC #
- 651041190801
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- System of Measurement
- Inch
- Roller Head Type
- Crowned
- Closure
- Double Sealed
- Bearing Type
- Bushing
- Number of Rows
- 1
- Series
- BCR
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Roller Diameter
- 1 5/8 in
- Bore Diameter
- 0.625 in
- Stud Diameter
- 0.625 in
- Roller Width
- 7/8 in
- Stud Thread Size
- 5/8"-18
- Stud Thread Length
- 3/4 in
- Overall Length
- 2 3/8 in
- Stud Length
- 1 1/2 in
- Length
- 2 3/8 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 2 3/8 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.