Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Hex, Crowned
- Mfr # BCR-2-1/4-XBC
- Zoro # G823388962
product price:Â
$
77.19
/ea
Key Features
Bore Diameter
0.875 in
Roller Diameter
2 1/4 in
Roller Width
1 1/4 in
Stud Diameter
0.875 in
Stud Type
Concentric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-2-1/4-XBC
- Zoro #
- G823388962
- UPC #
- 651041190832
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Number of Rows
- 1
- Series
- BCR
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Crowned
- System of Measurement
- Inch
- Closure
- Double Sealed
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Bore Diameter
- 0.875 in
- Roller Diameter
- 2 1/4 in
- Roller Width
- 1 1/4 in
- Stud Diameter
- 0.875 in
- Overall Length
- 3 1/4 in
- Stud Length
- 2 in
- Stud Thread Length
- 1 in
- Stud Thread Size
- 7/8"-14
- Length
- 3 1/4 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 3 1/4 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.