Shop SMITH BEARING
See all product information
Create Account
Sealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-40-SBEC
- Zoro # G823388238
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
58 mm
Bearing Lubrication
Relubricateable
Roller Material
Alloy Steel
Closure
Sealed
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-40-SBEC
- Zoro #
- G823388238
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Closure
- Sealed
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Series
- MCRV
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Overall Length
- 58 mm
- Stud Thread Length
- 19 mm
- Roller Diameter
- 40 mm
- Stud Thread Size
- M18x1.50
- Stud Length
- 36.5 mm
- Roller Width
- 20 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.