Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-1-1/8-XC
- Zoro # G423389550
product price:Â
$
26.35
/ea
Key Features
Roller Width
5/8 in
Roller Diameter
1 1/8 in
Bore Diameter
0.4375 in
Stud Diameter
0.4375 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-1/8-XC
- Zoro #
- G423389550
- UPC #
- 651041190597
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Inch
- Features
- Crowned O.D., Non-Metallic Bushing, Sealed
- Closure
- Double Sealed
- Duty Type
- Standard
- Number of Rows
- 1
- Seal Type
- Open
- Self Lubricating Bearing
- Yes
- Load Direction
- Radial
- Stud Material
- Alloy Steel
- Stud Type
- Concentric
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Series
- BCR
- Bearing Type
- Bushing
- Roller Head Type
- Flat
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Roller Width
- 5/8 in
- Roller Diameter
- 1 1/8 in
- Bore Diameter
- 0.4375 in
- Stud Diameter
- 0.4375 in
- Overall Length
- 1 5/8 in
- Stud Length
- 1 in
- Stud Thread Size
- 7/16"-20
- Stud Thread Length
- 1/2 in
- Fits Chest Size
- Crowned O.D., Non-Metallic Bushing, Sealed
- Length
- 1 5/8 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 5/8 in, Roller Diameter 1 1/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.