Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-1/2-XC
- Zoro # G123389652
product price:Â
$
23.75
/ea
Key Features
Stud Diameter
0.19 in
Roller Width
3/4 in
Roller Diameter
1/2 in
Bore Diameter
0.19 in
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1/2-XC
- Zoro #
- G123389652
- UPC #
- 651041190559
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Self Lubricating Bearing
- Yes
- System of Measurement
- Inch
- Number of Rows
- 1
- Load Direction
- Radial
- Closure
- Double Sealed
- Features
- Crowned O.D., Non-Metallic Bushing, Sealed
- Seal Type
- Open
- Stud Material
- Alloy Steel
- Series
- BCR
- Bearing Type
- Bushing
- Bearing Lubrication
- Maintenance-Free
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Roller Head Type
- Crowned
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Stud Diameter
- 0.19 in
- Roller Width
- 3/4 in
- Roller Diameter
- 1/2 in
- Bore Diameter
- 0.19 in
- Stud Thread Size
- #10-32
- Stud Thread Length
- 1/4 in
- Stud Length
- 5/8 in
- Overall Length
- 1 in
- Fits Chest Size
- Crowned O.D., Non-Metallic Bushing, Sealed
- Length
- 1 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.