Stud Type: Unsealed, Screwdriver, Cylind
- Mfr # MCRV-90-C
- Zoro # G623388780
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
30 mm
Roller Diameter
90 mm
Roller Width
35 mm
Stud Thread Size
M30x1.50
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-90-C
- Zoro #
- G623388780
- UPC #
- 651041186668
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 30 mm
- Roller Diameter
- 90 mm
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Overall Length
- 100 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Closure
- Open
- Roller Head Type
- Flat
- Series
- MCRV
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Stud Type
- Concentric
- Number of Rows
- 1
- Roller Style
- Stud
- Roller Type
- Slotted Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.