Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-2-1/4-XC
- Zoro # G023389721
product price:Â
$
76.45
/ea
Key Features
Bore Diameter
0.875 in
Roller Diameter
2 1/4 in
Roller Width
1 1/4 in
Stud Diameter
0.875 in
Overall Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-2-1/4-XC
- Zoro #
- G023389721
- UPC #
- 651041190672
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 0.875 in
- Roller Diameter
- 2 1/4 in
- Roller Width
- 1 1/4 in
- Stud Diameter
- 0.875 in
- Overall Length
- 3 1/4 in
- Stud Thread Size
- 7/8"-14
- Stud Length
- 2 in
- Stud Thread Length
- 1 in
- Length
- 3 1/4 in
Details
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Series
- BCR
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Stud Type
- Concentric
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Standard
- Closure
- Double Sealed
- System of Measurement
- Inch
- Bearing Type
- Bushing
- Roller Material
- Alloy Steel
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 1/4 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.