Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-3-XC
- Zoro # G023389059
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-1/4 in
Stud Diameter
1-1/4 in
Roller Diameter
3 in
Roller Width
1 3/4 in
Overall Length
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-3-XC
- Zoro #
- G023389059
- UPC #
- 651041190702
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1-1/4 in
- Stud Diameter
- 1-1/4 in
- Roller Diameter
- 3 in
- Roller Width
- 1 3/4 in
- Overall Length
- 4 1/4 in
- Stud Length
- 2 1/2 in
- Stud Thread Length
- 1 1/4 in
- Stud Thread Size
- 1 1/4"-12
- Length
- 4 1/4 in
Details
- Item
- Stud Roller
- Closure
- Double Sealed
- Roller Material
- Alloy Steel
- Stud Type
- Concentric
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Duty Type
- Standard
- System of Measurement
- Inch
- Stud Material
- Alloy Steel
- Bearing Type
- Bushing
- Bearing Lubrication
- Maintenance-Free
- Series
- BCR
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 4 1/4 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Stud Material Alloy Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.