Shop SMITH BEARING
See all product information
Create Account
Yoke Roller Type: Sealed, Cylindrical
- Mfr # MYRV-12-SC
- Zoro # G823387569
product price:Â
$
54.15
/ea
Key Features
Roller Material
Bearing Steel
Self Lubricating Bearing
No
Load Direction
Radial
System of Measurement
Metric
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MYRV-12-SC
- Zoro #
- G823387569
- UPC #
- 651041177963
- Country of Origin
- United States
- Item
- Yoke Roller
- Roller Material
- Bearing Steel
- Self Lubricating Bearing
- No
- Load Direction
- Radial
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Material Grade
- SAE 52100
- Seal Type
- Open
- Features
- Crowned O.D.
- Roller Head Type
- Flat
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Duty Type
- Standard
- Minimum Temperature
- -40 Degrees F
- Closure
- Double Sealed
- Maximum Temperature
- 250 Degrees F
- Series
- MYRV
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Roller Diameter
- 32 mm
- Overall Length
- 15 mm
- Roller Width
- 14 mm
- Bore Diameter
- 12 mm
- Fits Chest Size
- Crowned O.D.
- Length
- 15 mm
Description
Yoke Roller, Bore Diameter 12 mm, Closure Double Sealed, Duty Type Standard, Overall Length 15 mm, Roller Diameter 32 mm, Roller Head Type Flat, Roller Material Bearing Steel, Roller Width 14 mm, Seal Type Open, System of Measurement Metric, Bearing Type Needle Roller, Features Crowned O.D., Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Roller Material Grade SAE 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.