Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Screwdriver, Crowne
- Mfr # BCR-7/8-XC
- Zoro # G923387827
product price:Â
$
21.49
/ea
Key Features
Roller Diameter
7/8 in
Roller Width
1/2 in
Bore Diameter
0.375 in
Stud Diameter
0.375 in
Stud Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-7/8-XC
- Zoro #
- G923387827
- UPC #
- 651041190580
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Series
- BCR
- Stud Type
- Concentric
- Number of Rows
- 1
- System of Measurement
- Inch
- Bearing Type
- Bushing
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Roller Diameter
- 7/8 in
- Roller Width
- 1/2 in
- Bore Diameter
- 0.375 in
- Stud Diameter
- 0.375 in
- Stud Length
- 7/8 in
- Stud Thread Size
- 3/8"-24
- Stud Thread Length
- 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 3/8 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Stud Material Alloy Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.