Non-Metallic Unsealed, Hex, Crowned
- Mfr # BCR-1-1/4-BC
- Zoro # G723389724
product price:Â
$
29.55
/ea
Key Features
Roller Width
7/8 in
Roller Diameter
1 1/4 in
Bore Diameter
1/2 in
Stud Diameter
1/2 in
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-1-1/4-BC
- Zoro #
- G723389724
- UPC #
- 651041190443
- Country of Origin
- United States
Dimensions
- Roller Width
- 7/8 in
- Roller Diameter
- 1 1/4 in
- Bore Diameter
- 1/2 in
- Stud Diameter
- 1/2 in
- Stud Thread Length
- 3/4 in
- Stud Length
- 1 1/2 in
- Overall Length
- 2 in
- Stud Thread Size
- 5/8"-18
- Fits Chest Size
- Crowned O.D., Hex-Drive, Non-Metallic Bushing
- Length
- 2 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 2 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Seal Type Open, Stud Material Alloy Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Hex-Drive, Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.