Shop SMITH BEARING
See all product information
Create Account
Unsealed, Screwdriver, Eccentric, Cyclin
- Mfr # MCR-47-EC
- Zoro # G623389701
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Closure
Open
Number of Rows
1
Stud Material
Alloy Steel
Roller Head Type
Flat
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-47-EC
- Zoro #
- G623389701
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Open
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Series
- MCR
- Duty Type
- Standard
- Roller Type
- Slotted Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 47 mm
- Overall Length
- 66 mm
- Roller Width
- 24 mm
- Stud Thread Size
- M20x1.50
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 47 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.