Non-Metallic Unsealed, Hex, Crowned
- Mfr # BCR-1-3/8-BC
- Zoro # G523388842
product price:Â
$
31.19
/ea
Key Features
Roller Diameter
1 3/8 in
Bore Diameter
1/2 in
Stud Diameter
1/2 in
Roller Width
3/4 in
Stud Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-3/8-BC
- Zoro #
- G523388842
- UPC #
- 651041190450
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Open
- System of Measurement
- Inch
- Roller Head Type
- Crowned
- Bearing Type
- Bushing
- Series
- BCR
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Bearing Lubrication
- Maintenance-Free
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Roller Diameter
- 1 3/8 in
- Bore Diameter
- 1/2 in
- Stud Diameter
- 1/2 in
- Roller Width
- 3/4 in
- Stud Thread Size
- 1/2"-20
- Stud Length
- 1 1/4 in
- Overall Length
- 2 in
- Stud Thread Length
- 5/8 in
- Length
- 2 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 2 in, Roller Diameter 1 3/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Stud Material Alloy Steel, Stud Thread Size 1/2 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.