Stud Type: Unsealed, Hex, Cylindrical
- Mfr # MCRV-90-B
- Zoro # G323390526
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Stud Diameter
30 mm
Roller Width
35 mm
Stud Thread Size
M30x1.50
Roller Diameter
90 mm
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCRV-90-B
- Zoro #
- G323390526
- UPC #
- 651041186507
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 30 mm
- Roller Width
- 35 mm
- Stud Thread Size
- M30x1.50
- Roller Diameter
- 90 mm
- Stud Thread Length
- 32 mm
- Stud Length
- 63 mm
- Overall Length
- 100 mm
- Length
- 100 mm
Details
- Item
- Stud Roller
- Roller Material
- Alloy Steel
- Number of Rows
- 1
- Stud Type
- Concentric
- System of Measurement
- Metric
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Series
- MCRV
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 100 mm, Roller Diameter 90 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.