Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Hex, Crowned
- Mfr # BCR-7/8-BC
- Zoro # G923389869
product price:Â
$
22.19
/ea
Key Features
Roller Width
1/2 in
Stud Diameter
0.375 in
Roller Diameter
7/8 in
Bore Diameter
0.375 in
Stud Thread Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-7/8-BC
- Zoro #
- G923389869
- UPC #
- 651041190412
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Inch
- Bearing Type
- Bushing
- Stud Material
- Alloy Steel
- Closure
- Open
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Bearing Lubrication
- Maintenance-Free
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Series
- BCR
- Roller Type
- Hex Socket Crowned
- Roller Style
- Stud
Dimensions
- Roller Width
- 1/2 in
- Stud Diameter
- 0.375 in
- Roller Diameter
- 7/8 in
- Bore Diameter
- 0.375 in
- Stud Thread Length
- 3/8 in
- Stud Length
- 7/8 in
- Overall Length
- 1 3/8 in
- Stud Thread Size
- 3/8"-24
- Length
- 1 3/8 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 3/8 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Stud Material Alloy Steel, Stud Thread Size 3/8 In.-24, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.