Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Hex, Flat
- Mfr # BCR-1-B
- Zoro # G123390191
product price:Â
$
23.69
/ea
Key Features
Roller Width
5/8 in
Bore Diameter
0.4375 in
Roller Diameter
1 in
Stud Diameter
0.4375 in
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-1-B
- Zoro #
- G123390191
- UPC #
- 651041176898
- Country of Origin
- United States
Dimensions
- Roller Width
- 5/8 in
- Bore Diameter
- 0.4375 in
- Roller Diameter
- 1 in
- Stud Diameter
- 0.4375 in
- Stud Length
- 1 in
- Overall Length
- 1 5/8 in
- Stud Thread Size
- 7/16"-20
- Stud Thread Length
- 1/2 in
- Length
- 1 5/8 in
Details
- Item
- Stud Roller
- Closure
- Open
- Duty Type
- Standard
- Series
- BCR
- Roller Head Type
- Flat
- Stud Type
- Concentric
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- 1
- Bearing Type
- Bushing
- Roller Style
- Stud
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 1 5/8 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.