Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Screwdriver, Crow
- Mfr # BCR-2-1/4-C
- Zoro # G523387258
product price:Â
$
76.45
/ea
Key Features
Roller Diameter
2 1/4 in
Stud Diameter
0.875 in
Bore Diameter
0.875 in
Roller Width
1 1/4 in
Series
BCR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-2-1/4-C
- Zoro #
- G523387258
- UPC #
- 651041190344
- Country of Origin
- United States
- Item
- Stud Roller
- Series
- BCR
- Number of Rows
- 1
- System of Measurement
- Inch
- Stud Material
- Alloy Steel
- Closure
- Open
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Crowned
- Stud Type
- Concentric
- Bearing Type
- Bushing
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Roller Diameter
- 2 1/4 in
- Stud Diameter
- 0.875 in
- Bore Diameter
- 0.875 in
- Roller Width
- 1 1/4 in
- Stud Thread Length
- 1 in
- Stud Length
- 2 in
- Overall Length
- 3 1/4 in
- Stud Thread Size
- 7/8"-14
- Length
- 3 1/4 in
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 3 1/4 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Stud Material Alloy Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.