Non-Metallic Yoke Type: Unsealed, Flat
- Mfr # BYR-2-1/2
- Zoro # G323388820
product price:Â
$
81.69
/ea
Key Features
Roller Width
1 1/2 in
Bore Diameter
3/4 in
Roller Diameter
2 1/2 in
Load Direction
Radial
Roller Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYR-2-1/2
- Zoro #
- G323388820
- UPC #
- 651041176348
- Country of Origin
- United States
- Item
- Yoke Roller
- Load Direction
- Radial
- Roller Material
- Alloy Steel
- Roller Material Grade
- Polymeric / Self-Lubricating
- Seal Type
- Open
- Number of Rows
- 1
- Features
- Non-Metallic Bushing
- Duty Type
- Standard
- Self Lubricating Bearing
- Yes
- System of Measurement
- Inch
- Minimum Temperature
- -40 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Bearing Type
- Bushing
- Roller Head Type
- Flat
- Maximum Temperature
- 200 Degrees F
- Series
- BYR
- Roller Type
- Flat
- Roller Style
- Yoke
Dimensions
- Roller Width
- 1 1/2 in
- Bore Diameter
- 3/4 in
- Roller Diameter
- 2 1/2 in
- Overall Length
- 1 9/16 in
- Fits Chest Size
- Non-Metallic Bushing
- Length
- 1 9/16 in
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Open, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 1/2 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Seal Type Open, System of Measurement Inch, Bearing Type Bushing, Features Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Self Lubricating Bearing Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.