Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Unsealed, Screwdriver, Flat
- Mfr # BCR-1-7/8
- Zoro # G323389025
product price:Â
$
50.19
/ea
Key Features
Stud Diameter
3/4 in
Roller Width
1 in
Roller Diameter
1 7/8 in
Bore Diameter
3/4 in
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCR-1-7/8
- Zoro #
- G323389025
- UPC #
- 651041176560
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 3/4 in
- Roller Width
- 1 in
- Roller Diameter
- 1 7/8 in
- Bore Diameter
- 3/4 in
- Overall Length
- 2 3/4 in
- Stud Thread Length
- 7/8 in
- Stud Thread Size
- 3/4"-16
- Stud Length
- 1 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Stud Roller
- Closure
- Open
- Bearing Type
- Bushing
- Stud Type
- Concentric
- System of Measurement
- Inch
- Stud Material
- Alloy Steel
- Roller Head Type
- Flat
- Roller Material
- Alloy Steel
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- 1
- Duty Type
- Standard
- Series
- BCR
- Roller Type
- Slotted Flat
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 2 3/4 in, Roller Diameter 1 7/8 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 in, Stud Material Alloy Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.