Sealed, Screwdriver, Eccentric, Crowned
- Mfr # MCR-40-SE
- Zoro # G423389697
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Length
19 mm
Roller Diameter
40 mm
Closure
Sealed
Series
MCR
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-40-SE
- Zoro #
- G423389697
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Closure
- Sealed
- Series
- MCR
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Roller Head Type
- Crowned
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Stud Thread Length
- 19 mm
- Roller Diameter
- 40 mm
- Stud Length
- 36.5 mm
- Stud Thread Size
- M18x1.50
- Overall Length
- 58 mm
- Roller Width
- 20 mm
- Stud Diameter
- 18 mm
- Length
- 58 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 58 mm, Roller Diameter 40 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 20 mm, Stud Material Alloy Steel, Stud Thread Size M18x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.