Non-Metallic Yoke Type: Sealed, Crowned
- Mfr # BYR-1-1/2-XC
- Zoro # G523389979
product price:Â
$
36.55
/ea
Key Features
Bore Diameter
7/16 in
Roller Diameter
1 1/2 in
Roller Width
7/8 in
Duty Type
Standard
Number of Rows
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYR-1-1/2-XC
- Zoro #
- G523389979
- UPC #
- 651041190931
- Country of Origin
- United States
- Item
- Yoke Roller
- Duty Type
- Standard
- Number of Rows
- 1
- Load Direction
- Radial
- System of Measurement
- Inch
- Roller Material
- Alloy Steel
- Roller Material Grade
- Polymeric / Self-Lubricating
- Features
- Crowned O.D., Non-Metallic Bushing, Sealed
- Seal Type
- Open
- Self Lubricating Bearing
- Yes
- Bearing Type
- Bushing
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -40 Degrees F
- Series
- BYR
- Closure
- Double Sealed
- Roller Head Type
- Crowned
- Roller Style
- Yoke
- Roller Type
- Crowned
Dimensions
- Bore Diameter
- 7/16 in
- Roller Diameter
- 1 1/2 in
- Roller Width
- 7/8 in
- Overall Length
- 15/16 in
- Fits Chest Size
- Crowned O.D., Non-Metallic Bushing, Sealed
- Length
- 15/16 in
Description
Yoke Roller, Bore Diameter 7/16 in, Closure Double Sealed, Duty Type Standard, Overall Length 15/16 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Seal Type Open, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.