Non-Metallic Yoke Type: Sealed, Crowned
- Mfr # BYR-1-1/4-XC
- Zoro # G623389602
product price:Â
$
32.45
/ea
Key Features
Roller Width
3/4 in
Bore Diameter
3/8 in
Roller Diameter
1 1/4 in
System of Measurement
Inch
Duty Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYR-1-1/4-XC
- Zoro #
- G623389602
- UPC #
- 651041190917
- Country of Origin
- United States
- Item
- Yoke Roller
- System of Measurement
- Inch
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Features
- Crowned O.D., Non-Metallic Bushing, Sealed
- Roller Material Grade
- Polymeric / Self-Lubricating
- Load Direction
- Radial
- Self Lubricating Bearing
- Yes
- Seal Type
- Open
- Number of Rows
- 1
- Bearing Lubrication
- Maintenance-Free
- Roller Head Type
- Crowned
- Bearing Type
- Bushing
- Maximum Temperature
- 200 Degrees F
- Series
- BYR
- Closure
- Double Sealed
- Minimum Temperature
- -40 Degrees F
- Roller Type
- Crowned
- Roller Style
- Yoke
Dimensions
- Roller Width
- 3/4 in
- Bore Diameter
- 3/8 in
- Roller Diameter
- 1 1/4 in
- Overall Length
- 13/16 in
- Fits Chest Size
- Crowned O.D., Non-Metallic Bushing, Sealed
- Length
- 13/16 in
Description
Yoke Roller, Bore Diameter 3/8 in, Closure Double Sealed, Duty Type Standard, Overall Length 13/16 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Seal Type Open, System of Measurement Inch, Bearing Type Bushing, Features Crowned O.D., Non-Metallic Bushing, Sealed, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.