Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Yoke Type: Unsealed, Flat
- Mfr # BYR-2-3/4
- Zoro # G023388854
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Roller Width
1 1/2 in
Roller Diameter
2 3/4 in
Bore Diameter
3/4 in
Self Lubricating Bearing
Yes
Roller Material Grade
Polymeric / Self-Lubricating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BYR-2-3/4
- Zoro #
- G023388854
- UPC #
- 651041176355
- Country of Origin
- United States
- Item
- Yoke Roller
- Self Lubricating Bearing
- Yes
- Roller Material Grade
- Polymeric / Self-Lubricating
- System of Measurement
- Inch
- Features
- Non-Metallic Bushing
- Number of Rows
- 1
- Seal Type
- Open
- Load Direction
- Radial
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Roller Head Type
- Flat
- Maximum Temperature
- 200 Degrees F
- Bearing Type
- Bushing
- Series
- BYR
- Bearing Lubrication
- Maintenance-Free
- Closure
- Open
- Minimum Temperature
- -40 Degrees F
- Roller Style
- Yoke
- Roller Type
- Flat
Dimensions
- Roller Width
- 1 1/2 in
- Roller Diameter
- 2 3/4 in
- Bore Diameter
- 3/4 in
- Overall Length
- 1 9/16 in
- Fits Chest Size
- Non-Metallic Bushing
- Length
- 1 9/16 in
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Open, Duty Type Standard, Overall Length 1 9/16 in, Roller Diameter 2 3/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 1/2 in, Seal Type Open, System of Measurement Inch, Bearing Type Bushing, Features Non-Metallic Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Load Direction Radial, Maximum Temperature 200 Degrees F, Minimum Temperature -40 Degrees F, Self Lubricating Bearing Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.