Shop SMITH BEARING
See all product information
Create Account
Non-Metallic Sealed, Hex, Crowned
- Mfr # BCR-1-XBC
- Zoro # G423387761
product price:Â
$
26.55
/ea
Key Features
Stud Diameter
0.4375 in
Bore Diameter
0.4375 in
Roller Diameter
1 in
Roller Width
5/8 in
Bearing Type
Bushing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCR-1-XBC
- Zoro #
- G423387761
- UPC #
- 651041190757
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Bushing
- System of Measurement
- Inch
- Bearing Lubrication
- Maintenance-Free
- Stud Type
- Concentric
- Roller Head Type
- Flat
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Closure
- Double Sealed
- Duty Type
- Standard
- Roller Material
- Alloy Steel
- Series
- BCR
- Roller Style
- Stud
- Roller Type
- Hex Socket Crowned
Dimensions
- Stud Diameter
- 0.4375 in
- Bore Diameter
- 0.4375 in
- Roller Diameter
- 1 in
- Roller Width
- 5/8 in
- Overall Length
- 1 5/8 in
- Stud Thread Size
- 7/16"-20
- Stud Length
- 1 in
- Stud Thread Length
- 1/2 in
- Length
- 1 5/8 in
Description
Stud Roller, Closure Double Sealed, Duty Type Standard, Face Design Hex Socket, Overall Length 1 5/8 in, Roller Diameter 1 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 5/8 in, Stud Material Alloy Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Type Bushing, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.