Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Side Mount 12 Foot Precision Manufacture Rails

  • Mfr # SRP-11440-0

  • Zoro # G710389157


product price: $4,616.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Length
144
Material
AISI 1045, 1060, OR EQUIVALENT
For Use With
ROLLER BEARINGS
Finish
PRECISION GROUND
Base Width
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRP-11440-0
Zoro #
G710389157
UPC #
651041253766
Country of Origin
United States

Dimensions

Length
144
Base Width
1.5

Details

Material
AISI 1045, 1060, OR EQUIVALENT
For Use With
ROLLER BEARINGS
Finish
PRECISION GROUND

Description

Precision Manufactured Smith-Rails drasticly reduce system design time and sourcing cost of guidance systems for material handling equipment supported by heavy-duty SMITH-TRAX track rollers. Fabricated from 180,000 PSI tensil strength steel in four profiles to maximum lengths of 12 ft. Bearing contact surfaces are harded to 60-65 Rc. to match SMith-Trax V-groove, plain and Hardened rails are straight and twist-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.