Shop SMITH BEARING
See all product information
Create Account
Plain Stud Type Eccentric Track Roller
- Mfr # MPCR-30-E
- Zoro # G123388433
product price:Â
$
77.99
/ea
Key Features
Roller Style
Stud
Roller Material
Alloy Steel
Series
SMITH-TRAX
Roller Head Type
Flat
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPCR-30-E
- Zoro #
- G123388433
- UPC #
- 651041255265
- Country of Origin
- United States
Dimensions
- Stud Diameter
- 12 mm
- Roller Diameter
- 30 mm
- Roller Width
- 20 mm
Details
- Item
- Track Roller
- Roller Style
- Stud
- Roller Material
- Alloy Steel
- Series
- SMITH-TRAX
- Roller Head Type
- Flat
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Type
- Ball
- Closure
- Sealed
- Duty Type
- Heavy
- Number of Rows
- 1
- Bearing Lubrication
- Maintenance-Free
- Rolling Element Rows
- 2
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Hex Socket Flat
Description
Stud Roller, Closure Open, Duty Type Heavy, Face Design Plain, Roller Head Type Flat, Roller Material Alloy Steel, Stud Material Alloy Steel, Stud Type Eccentric, System of Measurement Metric, Bearing Type Tapered Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.