Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-16-E
- Zoro # G123388730
product price:Â
$
62.35
/ea
Key Features
Bearing Type
Needle Roller
Series
MCR
Roller Width
11 mm
Bearing Lubrication
Relubricateable
Stud Thread Size
M6x1.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-16-E
- Zoro #
- G123388730
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Bearing Type
- Needle Roller
- Series
- MCR
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Closure
- Open
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Roller Width
- 11 mm
- Stud Thread Size
- M6x1.00
- Roller Diameter
- 16 mm
- Overall Length
- 28 mm
- Stud Thread Length
- 8 mm
- Stud Length
- 16 mm
- Stud Diameter
- 6 mm
- Length
- 28 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 28 mm, Roller Diameter 16 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M6x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.