Unsealed, Hex, Eccentric, Cylindrical
- Mfr # MCRV-13-BEC
- Zoro # G223388746
product price:Â
$
44.89
/ea
Key Features
Roller Diameter
13 mm
Number of Rows
1
Series
MCRV
Bearing Lubrication
Relubricateable
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-13-BEC
- Zoro #
- G223388746
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Number of Rows
- 1
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Stud Material
- Alloy Steel
- Duty Type
- Standard
- Roller Head Type
- Flat
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- System of Measurement
- Metric
- Closure
- Open
- Roller Type
- Hex Socket Flat
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 13 mm
- Overall Length
- 23 mm
- Roller Width
- 9 mm
- Stud Length
- 13 mm
- Stud Thread Length
- 7.5 mm
- Stud Thread Size
- M5x0.80
- Stud Diameter
- 5 mm
- Length
- 23 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Hex Socket, Overall Length 23 mm, Roller Diameter 13 mm, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 9 mm, Stud Material Alloy Steel, Stud Thread Size M5x0.80, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.