Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-19-E
- Zoro # G523389900
product price:Â
$
66.19
/ea
Key Features
Roller Width
11 mm
Duty Type
Standard
Stud Material
Alloy Steel
Stud Length
20 mm
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-19-E
- Zoro #
- G523389900
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Stud Material
- Alloy Steel
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Series
- MCR
- System of Measurement
- Metric
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Closure
- Open
- Roller Head Type
- Crowned
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
- Roller Style
- Stud
Dimensions
- Roller Width
- 11 mm
- Stud Length
- 20 mm
- Roller Diameter
- 19 mm
- Overall Length
- 32 mm
- Stud Thread Length
- 10 mm
- Stud Thread Size
- M80x1.25
- Stud Diameter
- 8 mm
- Length
- 32 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 32 mm, Roller Diameter 19 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11 mm, Stud Material Alloy Steel, Stud Thread Size M80x1.25, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.