Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-30-E
- Zoro # G123390276
product price:Â
$
82.55
/ea
Key Features
Number of Rows
1
Duty Type
Standard
Bearing Type
Needle Roller
Roller Head Type
Crowned
Closure
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-30-E
- Zoro #
- G123390276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Width
- 14 mm
- Roller Diameter
- 30 mm
- Stud Thread Length
- 13 mm
- Stud Length
- 25 mm
- Stud Thread Size
- M12x1.50
- Overall Length
- 40 mm
- Stud Diameter
- 12 mm
Details
- Item
- Cam Follower
- Number of Rows
- 1
- Duty Type
- Standard
- Bearing Type
- Needle Roller
- Roller Head Type
- Crowned
- Closure
- Open
- Stud Material
- Alloy Steel
- Series
- MCR
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 40 mm, Roller Diameter 30 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.