Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-35-E
- Zoro # G823388931
product price:Â
$
94.99
/ea
Key Features
Roller Diameter
35 mm
Stud Material
Alloy Steel
Roller Material
Alloy Steel
Series
MCR
Stud Length
32.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-35-E
- Zoro #
- G823388931
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Series
- MCR
- Roller Head Type
- Crowned
- System of Measurement
- Metric
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Closure
- Open
- Bearing Lubrication
- Relubricateable
- Duty Type
- Standard
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
Dimensions
- Roller Diameter
- 35 mm
- Stud Length
- 32.5 mm
- Roller Width
- 18 mm
- Stud Thread Length
- 17 mm
- Stud Thread Size
- M16x1.50
- Overall Length
- 52 mm
- Stud Diameter
- 16 mm
- Length
- 52 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 52 mm, Roller Diameter 35 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 18 mm, Stud Material Alloy Steel, Stud Thread Size M16x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.