Shop SMITH BEARING
See all product information
Create Account
Stud Type: Sealed, Screwdriver, Crowned
- Mfr # MCRV-85-S
- Zoro # G223390473
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Stud Thread Size
M30x1.50
Roller Width
35 mm
Stud Diameter
30 mm
Roller Diameter
85 mm
Overall Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-85-S
- Zoro #
- G223390473
- UPC #
- 651041078765
- Country of Origin
- United States
- Item
- Stud Roller
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Series
- MCRV
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Material
- Alloy Steel
- Stud Material
- Alloy Steel
- Closure
- Sealed
- Stud Type
- Concentric
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
Dimensions
- Stud Thread Size
- M30x1.50
- Roller Width
- 35 mm
- Stud Diameter
- 30 mm
- Roller Diameter
- 85 mm
- Overall Length
- 100 mm
- Stud Length
- 63 mm
- Stud Thread Length
- 32 mm
- Length
- 100 mm
Description
Stud Roller, Closure Sealed, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 100 mm, Roller Diameter 85 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 35 mm, Stud Material Alloy Steel, Stud Thread Size M30x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.