Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-62-E
- Zoro # G623388629
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Roller Head Type
Crowned
Bearing Type
Needle Roller
Roller Diameter
62 mm
Stud Length
49.5 mm
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCR-62-E
- Zoro #
- G623388629
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Roller Head Type
- Crowned
- Bearing Type
- Needle Roller
- Stud Material
- Alloy Steel
- Roller Material
- Alloy Steel
- Duty Type
- Standard
- Closure
- Open
- Number of Rows
- 1
- System of Measurement
- Metric
- Series
- MCR
- Bearing Lubrication
- Relubricateable
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Roller Diameter
- 62 mm
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Stud Thread Size
- M24x1.50
- Roller Width
- 29 mm
- Overall Length
- 80 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 62 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.