Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCR-72-E
- Zoro # G823388689
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Roller Diameter
72 mm
Roller Material
Alloy Steel
Roller Width
29 mm
Stud Thread Size
M24x1.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-72-E
- Zoro #
- G823388689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roller Diameter
- 72 mm
- Roller Width
- 29 mm
- Stud Thread Size
- M24x1.50
- Stud Length
- 49.5 mm
- Stud Thread Length
- 25 mm
- Overall Length
- 80 mm
- Stud Diameter
- 24 mm
- Length
- 80 mm
Details
- Item
- Stud Roller
- System of Measurement
- Metric
- Roller Material
- Alloy Steel
- Roller Head Type
- Crowned
- Duty Type
- Standard
- Bearing Lubrication
- Relubricateable
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Stud Material
- Alloy Steel
- Closure
- Open
- Series
- MCR
- Roller Style
- Stud
- Roller Type
- Slotted Crowned
- Stud Type
- Standard with Eccentric Bushing
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 80 mm, Roller Diameter 72 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 29 mm, Stud Material Alloy Steel, Stud Thread Size M24x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.