Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCRV-26-E
- Zoro # G023390475
product price:Â
$
71.99
/ea
Key Features
Duty Type
Standard
Overall Length
36 mm
Closure
Open
Roller Head Type
Crowned
Bearing Lubrication
Relubricateable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-26-E
- Zoro #
- G023390475
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- Closure
- Open
- Roller Head Type
- Crowned
- Bearing Lubrication
- Relubricateable
- Series
- MCRV
- Number of Rows
- 1
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Roller Material
- Alloy Steel
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
- Stud Type
- Standard with Eccentric Bushing
Dimensions
- Overall Length
- 36 mm
- Roller Diameter
- 26 mm
- Stud Thread Length
- 12 mm
- Roller Width
- 12 mm
- Stud Length
- 23 mm
- Stud Thread Size
- M10x1.00
- Stud Diameter
- 10 mm
- Length
- 36 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 36 mm, Roller Diameter 26 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 12 mm, Stud Material Alloy Steel, Stud Thread Size M10x1.00, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.