Shop SMITH BEARING
See all product information
Create Account
Screwdriver, Unsealed, Eccentric, Crowne
- Mfr # MCRV-52-E
- Zoro # G623389459
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Duty Type
Standard
Overall Length
66 mm
System of Measurement
Metric
Stud Thread Size
M20x1.50
Stud Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCRV-52-E
- Zoro #
- G623389459
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Roller
- Duty Type
- Standard
- System of Measurement
- Metric
- Stud Material
- Alloy Steel
- Closure
- Open
- Series
- MCRV
- Bearing Lubrication
- Relubricateable
- Roller Material
- Alloy Steel
- Bearing Type
- Needle Roller
- Number of Rows
- 1
- Roller Head Type
- Crowned
- Stud Type
- Standard with Eccentric Bushing
- Roller Type
- Slotted Crowned
- Roller Style
- Stud
Dimensions
- Overall Length
- 66 mm
- Stud Thread Size
- M20x1.50
- Roller Diameter
- 52 mm
- Stud Length
- 40.5 mm
- Stud Thread Length
- 21 mm
- Roller Width
- 24 mm
- Stud Diameter
- 20 mm
- Length
- 66 mm
Description
Stud Roller, Closure Open, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 66 mm, Roller Diameter 52 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 24 mm, Stud Material Alloy Steel, Stud Thread Size M20x1.50, Stud Type Eccentric, System of Measurement Metric, Bearing Type Needle Roller, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.